Page 1 of 2

Next

Compare
ECP4106T-4

COMPARE

ECP4106T-4

Description
ECP4106T-4 SEVERE DUTY MOTOR ; 20HP 3540RPM 3PH 60HZ 256T 0944M TEFC F1

BALDOR-RELIANCE

Part # ECP4106T-4

BDI # 126664

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1212T

COMPARE

M1212T

Description
M1212T AC MOTOR ; 20/5HP 1760/880RPM 3PH 60HZ 256T 3936M O

BALDOR-RELIANCE

Part # M1212T

BDI # 129713

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 21.69
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 5 | 20HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1225T

COMPARE

M1225T

Description
M1225T AC MOTOR ; 7.5/3.3HP 1740/1160RPM 3PH 60HZ 256T 374

BALDOR-RELIANCE

Part # M1225T

BDI # 129722

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 22.25
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 3.3 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84106T-4

COMPARE

ECP84106T-4

Description
ECP84106T-4 SEVERE DUTY MOTOR ; 20HP 3510RPM 3PH 60HZ 256T 0954M TEFC F1

BALDOR-RELIANCE

Part # ECP84106T-4

BDI # 126815

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP2332T-4

COMPARE

ECP2332T-4

Description
ECP2332T-4 SEVERE DUTY MOTOR ; 10HP 1180RPM 3PH 60HZ 256T 0960M TEFC F1

BALDOR-RELIANCE

Part # ECP2332T-4

BDI # 126588

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY