VHECP4104T

COMPARE

VHECP4104T

Description
VHECP4104T PUMP MOTOR ; 30HP 1760RPM 3PH 60HZ 286HP 1056M TEFC F

BALDOR-RELIANCE

Part # VHECP4104T

BDI # 130977

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 30.69
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY