LM18540

COMPARE

LM18540

Description
LM18540 ; POR 40 HP 1800 230/460 ODP 324TS

LEESON

Part # LM18540

BDI # 17092751

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY