A099260.00
Description
A099260.00 AGRICULTURAL MOTOR ; 1/4HP 1075RPM 48Y TEAO 115/230V 1PH 60HZ
Part # A099260.00
BDI # 22502166
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.05/1.5 Ampere | 6 Poles
Mounting Method:
Rigid
5KC36JN267
Description
5KC36JN267 GENERAL PURPOSE MOTOR ; 1/2 HP 1 PH 115/230 V 3450RPM
Part # C219
BDI # 17090161
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6 Ampere | 2 Poles
Mounting Method:
Resilient
EL3403
Description
EL3403 GENERAL PURPOSE AC MOTOR ; .25HP 1745RPM 1PH 60HZ 48 3414LC TEFC F1
Part # EL3403
BDI # 127119
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
L3400
Description
L3400 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 1PH 60HZ 48 3408L TEFC F1
Part # L3400
BDI # 129439
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted
L3404
Description
L3404 GENERAL PURPOSE AC MOTOR ; .25HP 1140RPM 1PH 60HZ 48 3421L TEFC F1
Part # L3404
BDI # 129443
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted