HIC264A
Description
HIC264A ELECTRIC MOTOR ; .33HP 1625RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # HIC264A
BDI # 128752
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.14
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
CHC244A
Description
CHC244A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1700RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # CHC244A
BDI # 126004
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient
HIC274A
Description
HIC274A ELECTRIC MOTOR ; .33HP 1725RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # HIC274A
BDI # 128753
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.14
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
CHM264A
Description
CHM264A AC MOTOR ; .33HP 1140RPM 3PH 60HZ 48YZ 3414M TEAO F
Part # CHM264A
BDI # 126027
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
CHC264A
Description
CHC264A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1100RPM 1PH 60HZ 48Z 3416C TEAO F1
Part # CHC264A
BDI # 126005
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient