D50400P2-BV
Description
D50400P2-BV SHUNT WOUND DC MOTOR ; 0508AT 400HP 1750RPM 500 150 DPBV F1
Part # D50400P2-BV
BDI # 25849388
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
1750
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
54
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face