E110479.00
Description
E110479.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 3450RPM 56H 115/230V 1PH 60HZ
Part # E110479.00
BDI # 22502524
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 12.2/6.1 Ampere | 2 Poles
Mounting Method:
Resilient
E113631.00
Description
E113631.00 ; POR 1-1/2HP 3450RPM 56 DP 115/230V 1PH
Part # M6K34DB35
BDI # 22502548
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 12.2/6.1 Ampere | 2 Poles
Mounting Method:
Rigid