VL3513-50
Description
VL3513-50 GENERAL AC MOTOR ; 1.5/1.1KW 2910RPM 1PH 50HZ 56C 3530LC TE
Part # VL3513-50
BDI # 131066
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
VL3515-50
Description
VL3515-50 GENERAL AC MOTOR ; 2/1.5KW 2900RPM 1PH 50HZ 56C 3536LC TEFC
Part # VL3515-50
BDI # 131072
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VL3506-50
Description
VL3506-50 GENERAL AC MOTOR ; .75/.55KW 2850RPM 1PH 50HZ 56C 3520LC TE
Part # VL3506-50
BDI # 131054
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
VL3503-50
Description
VL3503-50 GENERAL AC MOTOR ; .5/.37KW 2895RPM 1PH 50HZ 56C 3420LC TEF
Part # VL3503-50
BDI # 131049
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
33-2122Z156
Description
33-2122Z156 DC MOTOR ; .33HP 3000RPM DC 56C 3320P TENV F1 N
Part # 33-2122Z156
BDI # 20106196
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face