34-6665-3675G1
Description
34-6665-3675G1 DC MOTOR ; 1HP 1750RPM DC 56Y 3435P TEFC F1 N
Part # 34-6665-3675G1
BDI # 20107869
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.66
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
JSL525A
Description
JSL525A JET PUMP MOTOR ; 1HP 3450RPM 1PH 60HZ 56Y 3424L OPEN F1 N
Part # JSL525A
BDI # 129243
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.66
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pump Motor
Mounting Method:
Square Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pump Motor
Mounting Method:
Square Face
5KH33NN6142X
Description
5KH33NN6142X ; POR 1,3450,DP,56Y,1/60/115
Part # 5KH33NN6142X
BDI # 20181593
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4 Ampere | 2 Poles | Pool Pump
Mounting Method:
Rigid