Features
Enclosure:
DPG
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
21.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F3 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
21.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F3 Face
D1802R
Description
D1802R DC MOTOR ; DC0189ATY 2HP 1750RPM 180 200 TENV F3
Part # D1802R
BDI # 126350
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
21.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F3 Face