CHM264A
Description
CHM264A AC MOTOR ; .33HP 1140RPM 3PH 60HZ 48YZ 3414M TEAO F
Part # CHM264A
BDI # 126027
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
AOM3458
Description
AOM3458 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 3PH 60HZ 48 3410M TEAO F1
Part # AOM3458
BDI # 125130
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
KM3457
Description
KM3457 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 3PH 60HZ 56C 3410M TENV F1
Part # KM3457
BDI # 129338
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
M3535
Description
M3535 GENERAL PURPOSE AC MOTOR ; .33HP 1140RPM 3PH 60HZ 56 3414M TEFC F1
Part # M3535
BDI # 129550
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
M3536
Description
M3536 GENERAL PURPOSE AC MOTOR ; .33HP 870RPM 3PH 60HZ 56 3516M TEFC F1 N
Part # M3536
BDI # 129551
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted