D50125P

COMPARE

D50125P

Description
D50125P SHUNT WOUND DC MOTOR ; 125HP 1750/2000RPM DC 407AT DPFG FX N

BALDOR-RELIANCE

Part # D50125P

BDI # 126408

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.625
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 40.13

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D50125P-BV

COMPARE

D50125P-BV

Description
D50125P-BV ; POR

BALDOR-RELIANCE

Part # D50125P-BV

BDI # 126409

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 38.13

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY