D50125R-BV
Description
D50125R-BV DC MOTOR ; 125HP 1750RPM DC 2813ATZ DPG-FV
Part # D50125R-BV
BDI # 126410
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
41.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
D50125RS-BV
Description
D50125RS-BV SHUNT WOUND DC MOTOR ; 125HP 1750RPM DC 3212ATZ DPG-FV
Part # D50125RS-BV
BDI # 126411
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
41.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted