Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3555/2955
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 63 To 56.5/28.3 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
31.02
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 72-66/33 Ampere | 6 Poles
Mounting Method:
Rigid