CDPSWD3406
Description
CDPSWD3406 DC MOTOR ; .25HP 1750RPM DC 56C 3413P TEFC F1
Part # CDPSWD3406
BDI # 125609
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.16
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
109070.00
Description
109070.00 PERMANENT MAGNET DC MOTOR ; 1/2HP S56C FRM 1800RPM 180VDC NEMA TEFC
Part # 109070.00
BDI # 20181829
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.7 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
CDPWD3575
Description
CDPWD3575 GENERAL PURPOSE DC MOTOR ; 1.5HP 1750RPM DC 145TC 3536P TEFC F1
Part # CDPWD3575
BDI # 125639
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.17
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDPWD3605
Description
CDPWD3605 GENERAL PURPOSE DC MOTOR ; 5HP 1750RPM DC 1810ATC 3681P TEFC F1
Part # CDPWD3605
BDI # 125642
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
27.83
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDX7100
Description
CDX7100 DC MOTOR ; 1HP 1750RPM DC 182C X3623D XPFC F1
Part # CDX7100
BDI # 125657
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.68
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid