33-2216Z192
Description
33-2216Z192 DC MOTOR ; .33HP 3300RPM DC 56C 3313P TEFC F3 N
Part # 33-2216Z192
BDI # 20106250
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3300
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.16
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F3 Face
33-2163Z112
Description
33-2163Z112 DC MOTOR ; .25HP 1750RPM DC 56C 3313P TEFC F3 N
Part # 33-2163Z112
BDI # 20106226
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.16
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
F3 Face
33-2380Z102G1
Description
33-2380Z102G1 DC MOTOR ; .33HP 1800RPM DC 56CZ 3327P TENV F3 N
Part # 33-2380Z102G1
BDI # 20106333
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.41
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F3 Face
33-2381Z134
Description
33-2381Z134 DC MOTOR ; .33HP 1750RPM DC 48CZ 3327P TENV F3 N
Part # 33-2381Z134
BDI # 20106334
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.47
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F3 Face
33-2457Z102G1
Description
33-2457Z102G1 ; .33HP 1750RPM DC 56C 3327P TENV F3 N
Part # 33-2457Z102G1
BDI # 20176607
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.88
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F3 Face