Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
28.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.362
Sync RPM:
1750
Shaft Diameter - Millimeter:
60
Overall Length - Inch:
49.764
Current:
DC
Inch - Metric:
Metric
Horse Power:
75HP
Base to Center Height - Millimeter:
180
Mounting Method:
Foot Mounted | F1 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Foot Mounted | F1 Face
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
33.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Foot Mounted | F1 Face
Features
Enclosure:
FCXP
Shaft Diameter - Inch:
1.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
33.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Foot Mounted | F1 Face