VHECP3774T
Description
VHECP3774T PUMP MOTOR ; 10HP 1760RPM 3PH 60HZ 215HP 0748M TEFC
Part # VHECP3774T
BDI # 130975
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.33
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP3665T
Description
VHECP3665T PUMP MOTOR ; 5HP 1750RPM 3PH 60HZ 184HP 0641M TEFC F1
Part # VHECP3665T
BDI # 130971
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.18
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4110T
Description
VHECP4110T PUMP MOTOR ; 40HP 1775RPM 3PH 60HZ 324HP 1254M TEFC F
Part # VHECP4110T
BDI # 130740
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.72
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP2334T
Description
VHECP2334T PUMP MOTOR ; 20HP 1770RPM 3PH 60HZ 256HP 0960M TEFC F
Part # VHECP2334T
BDI # 130966
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Pump Motor
Mounting Method:
P-Base
VHECP4103T
Description
VHECP4103T PUMP MOTOR ; 25HP 1775RPM 3PH 60HZ 284HP 1054M TEFC F
Part # VHECP4103T
BDI # 130976
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
30.69
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Pump Motor
Mounting Method:
P-Base