5KC46JN0330T

COMPARE

5KC46JN0330T

Description
5KC46JN0330T AC MOTOR ; 1/2HP 1425RPM DP 56 1/50/110/220V

LEESON

Part # C439

BDI # 17090080

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 9.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
5KH46JN0329X

COMPARE

5KH46JN0329X

Description
5KH46JN0329X GP AC MOTOR ; 1/2HP 1425RPM DP 56 1/50/110/220V

LEESON

Part # H693

BDI # 17091988

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 9.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY