000613006GA

Description
000613006GA ; RPM III D-C MOTOR W/OUT LOGO

BALDOR-RELIANCE

Part # 000613006GA

BDI # 21770942

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.625
Sync RPM: 1150 | 2000
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 46.75

Current: DC
Voltage: 500
Inch - Metric: Inch
Horse Power: 125HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B526631

Description
B526631 ; POR 100HP 1150/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B526631

BDI # 21808158

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.625
Sync RPM: 1150 | 2000
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 43.88

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Base to Center Height - Millimeter: 254
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY