i-16
Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
Part # 4406
BDI # 17103163
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
048S17D11042
Description
048S17D11042 BLOWER MOTOR ; 1/3HP 1800RPM DP 48Y 1/60/115/230V
Part # GF2034
BDI # 27494840
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Resilient
5KH39QN9401T
Description
5KH39QN9401T GENERAL PURPOSE MOTOR ; 1/2 1725 OPEN 48Y 1/60/115
Part # 4708
BDI # 17064977
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.9 Ampere | 4 Poles
Mounting Method:
Resilient
M099900.00
Description
M099900.00 FAN BLOWER MOTOR ; 1/3HP 1625RPM 48Y TEAO 115/230V
Part # M099900.00
BDI # 557353
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Agricultural
Mounting Method:
Rigid
5KH32DN5597X
Description
5KH32DN5597X CARBONATOR PUMP MOTOR ; 1/4HP 1800RPM DP 48Y 1/60/115V
Part # HG679
BDI # 17091869
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Rigid