M1557T
Description
M1557T AC MOTOR ; 3/.75HP 1725/850RPM 3PH 60HZ 184T 3628M
Part # M1557T
BDI # 129747
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3/4 | 3HP
Mounting Method:
Foot Mounted
M1757T
Description
M1757T AC MOTOR ; 3/.75HP 1725/850RPM 3PH 60HZ 184T 3628M
Part # M1757T
BDI # 129780
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3/4 | 3HP
Mounting Method:
Foot Mounted
M1207T
Description
M1207T AC MOTOR ; 3/.75HP 1725/850RPM 3PH 60HZ 184T 3623M
Part # M1207T
BDI # 129708
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
13.62
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3/4 | 3HP
Mounting Method:
Foot Mounted
M1007T
Description
M1007T AC MOTOR ; 3/.75HP 1725/850RPM 3PH 60HZ 184T 3623M
Part # M1007T
BDI # 129692
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
13.62
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3/4 | 3HP
Mounting Method:
Foot Mounted