111214.00
Description
111214.00 EXPLOSION PROOF MOTOR ; 1/3HP 1800RPM EPNV 56C 3/60/575V
Part # 111214.00
BDI # 20181955
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 0.5 Ampere | 4 Poles
Mounting Method:
Rigid
048S17D11042
Description
048S17D11042 BLOWER MOTOR ; 1/3HP 1800RPM DP 48Y 1/60/115/230V
Part # GF2034
BDI # 27494840
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Resilient
5KC49PN0155
Description
5KC49PN0155 GP AC MOTOR ; 1HP 1800RPM DP 56 FRAME 160/115/208230
Part # C235
BDI # 27633186
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.63
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.6 Ampere | 4 Poles
Mounting Method:
Resilient
S120;056S17D2023
Description
056S17D2023 GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115V
Part # S120
BDI # 22326492
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.2 Ampere | 4 Poles
Mounting Method:
Resilient
34-6346Z185G1
Description
34-6346Z185G1 DC MOTOR ; 100 LI 1725RPM DC 56 3416P TENV F1 N
Part # 34-6346Z185G1
BDI # 20107616
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face