35P301Z654
Description
35P301Z654 DC MOTOR ; 1HP 3600RPM DC 56C 3535D TEFC F1 N
Part # 35P301Z654
BDI # 20119918
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7142-3588G1
Description
34-7142-3588G1 DC MOTOR ; .5HP 1750RPM DC 56YZ 3424D TENV F1 N
Part # 34-7142-3588G1
BDI # 20108400
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
14.35
Current:
DC
Voltage:
250
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
T36-A000-0021
Description
T36-A000-0021 DC MOTOR ; 0368ATD 30HP 1150RPM 250 250 W7
Part # T36-A000-0021
BDI # 21822086
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
45.07
Current:
DC
Voltage:
250
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
W7 Face | Rigid
34-7349Z203G1
Description
34-7349Z203G1 DC MOTOR ; .5HP 1725RPM DC 56Z 3424D OPEN F1 N
Part # 34-7349Z203G1
BDI # 20108745
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
35P432Z371G1
Description
35P432Z371G1 DC MOTOR ; 2HP 1750RPM DC 145TC 3548P TEFC F1 N
Part # 35P432Z371G1
BDI # 21782650
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.17
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face