JL3514A
Description
JL3514A JET PUMP MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56J 3532LC TEFC
Part # JL3514A
BDI # 129019
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.62
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL1313A
Description
JL1313A JET PUMP MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56J 3432LC OPEN
Part # JL1313A
BDI # 129007
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.89
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless
JM3120
Description
JM3120 JET PUMP MOTOR ; 1.5HP 3450RPM 3PH 60HZ 56J 3424M OPEN F1
Part # JM3120
BDI # 129035
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.22
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
EJM3550
Description
EJM3550 AC MOTOR ; 1.5HP 3450RPM 3PH 60HZ 56J 3520M TEFC F1
Part # EJM3550
BDI # 21433216
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.72
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
JM3154
Description
JM3154 JET PUMP MOTOR ; 1.5HP 1725RPM 3PH 60HZ 56J 3520M OPEN F1
Part # JM3154
BDI # 129036
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.72
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face