VHECP4314T
Description
VHECP4314T PUMP MOTOR ; 60HP 1780RPM 3PH 60HZ 364HP 1462M TEFC
Part # VHECP4314T
BDI # 130745
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
38.04
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4310T
Description
VHECP4310T PUMP MOTOR ; 60HP 3550RPM 3PH 60HZ 364HP 1452M TEFC F
Part # VHECP4310T
BDI # 130743
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
38.04
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Pump Motor
Mounting Method:
P-Base
Features
Enclosure:
ODP
Inch - Metric:
Inch
Horse Power:
60HP
Sync RPM:
1200
Hertz:
60
Current:
AC
Voltage:
230/460
Base:
No
Phase:
Three Phase
Mounting Method:
Double C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
32.23
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Pump Motor
Mounting Method:
P-Base