D5160R-BV
Description
D5160R-BV SHUNT WOUND DC MOTOR ; 60HP 1150RPM DC 2515ATZ DPG-FV
Part # D5160R-BV
BDI # 126481
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
42.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face
D5060P
Description
D5060P SHUNT WOUND DC MOTOR ; 60HP/1750-2100RPM/DC/366AT
Part # D5060P
BDI # 126461
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.375
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
33.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
SCR Drive
Mounting Method:
Rigid
CECP84310T-4
Description
CECP84310T-4 SEVERE DUTY MOTOR ; 60HP 3560RPM 3PH 60HZ 364TSC A36056M TEF
Part # CECP84310T-4
BDI # 125731
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EFM2547T
Description
EFM2547T GENERAL PURPOSE MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F2
Part # EFM2547T
BDI # 126924
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CEM4314T
Description
CEM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC
Part # CEM4314T
BDI # 125844
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted