CL5027T

COMPARE

CL5027T

Description
CL5027T ; 2HP 1725RPM 1PH 182TC X3634L

BALDOR-RELIANCE

Part # CL5027T

BDI # 126102

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.86
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDXM7142T

COMPARE

IDXM7142T

Description
IDXM7142T ; 3HP 1755RPM 3PH 60HZ

BALDOR-RELIANCE

Part # IDXM7142T

BDI # 128979

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.24
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY