35P301Z654
Description
35P301Z654 DC MOTOR ; 1HP 3600RPM DC 56C 3535D TEFC F1 N
Part # 35P301Z654
BDI # 20119918
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7349Z203G1
Description
34-7349Z203G1 DC MOTOR ; .5HP 1725RPM DC 56Z 3424D OPEN F1 N
Part # 34-7349Z203G1
BDI # 20108745
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
35P432Z371G1
Description
35P432Z371G1 DC MOTOR ; 2HP 1750RPM DC 145TC 3548P TEFC F1 N
Part # 35P432Z371G1
BDI # 21782650
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.17
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.06
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
T18-0058-0215
Description
T18-0058-0215 ; POR 1.5HP 3500RPM 125/250V DC MOTOR
Part # T18-0058-0215
BDI # 21821986
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face