ZDM3584T
Description
ZDM3584T VECTOR DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 0524M TEBC
Part # ZDM3584T
BDI # 132140
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM3770T
Description
IDM3770T INVERTER DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 0738M TEBC
Part # IDM3770T
BDI # 128888
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
29.14
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face | Foot Mounted
ZDM2333T
Description
ZDM2333T VECTOR DUTY MOTOR ; 15HP 1765RPM 3PH 60HZ 256TC 0944M TEBC F
Part # ZDM2333T
BDI # 132133
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted