M3543
Description
M3543 GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 56 3428M TEFC F1
Part # M3543
BDI # 129567
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.84
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
RM3157A
Description
RM3157A FAN/BLOWER MOTOR ; 2HP 1725RPM 3PH 60HZ 56H 3524M OPAO F1 N
Part # RM3157A
BDI # 130500
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
HVAC
Mounting Method:
Resilient
RM3116A
Description
RM3116A FAN/BLOWER MOTOR ; 1 AIR OVERHP 1725RPM 3PH 60HZ 56 3424M
Part # RM3116A
BDI # 130492
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Resilient
RM3154A
Description
RM3154A FAN/BLOWER MOTOR ; 1.5HP 1725RPM 3PH 60HZ 56H 3520M OPAO F1
Part # RM3154A
BDI # 130496
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
HVAC
Mounting Method:
Resilient