34-6304Z197
Description
34-6304Z197 DC MOTOR ; .75HP 2500RPM DC 56C 3428P TENV F1 N
Part # 34-6304Z197
BDI # 20107595
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.75
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
34-7446-3662G1
Description
34-7446-3662G1 DC MOTOR ; .75HP 1750RPM DC 56CZ 3428P TEFC F1 N
Part # 34-7446-3662G1
BDI # 20108881
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.73
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
34-6307-1909
Description
34-6307-1909 DC MOTOR ; .75HP 1750RPM DC 56C 3420D TENV F1 N
Part # 34-6307-1909
BDI # 20107597
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
73.914
Mounting Method:
F1 Face
34-6651-3675G2
Description
34-6651-3675G2 DC MOTOR ; .75HP 1750RPM DC 56C 3435P TEFC F1 N
Part # 34-6651-3675G2
BDI # 20107856
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.46
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
34-7434-3118G1
Description
34-7434-3118G1 DC MOTOR ; .75HP 1750RPM DC 56C 3428D TEFC F1 N
Part # 34-7434-3118G1
BDI # 20108857
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.04
Current:
DC
Voltage:
230
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face