056T17F15951
Description
056T17F15951 FLEX-IN-1 GP MOTOR ; 1HP 1725/1425RPM TEFC 56HC 3PH 60/50HZ
Part # 056T17F15951
BDI # 27569832
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
EMM16112-S-AP
Description
EMM16112-S-AP AC MOTOR ; M3AA 160MLA 2 B3 11KW
Part # EMM16112-S-AP
BDI # 26367154
VWDM3542-5
Description
VWDM3542-5 WASHDOWN DUTY MOTOR ; 0.75HP 1765RPM 3PH 60HZ 56C 3514M TENV F
Part # VWDM3542-5
BDI # 132003
EJMM3713T
Description
EJMM3713T AC MOTOR ; 15HP 3500RPM 3PH 60HZ 215JM 3752M TEFC F
Part # EJMM3713T
BDI # 21433239
VEM3581T-5
Description
VEM3581T-5 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0520M TEFC F1
Part # VEM3581T-5
BDI # 130881
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.04
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face