31090
Description
31090 STRAIGHT PIPE WRENCH ; 1-1/2" CAP 810 10" ALUM
Part # 632-31090
BDI # 18270589
A41 HI POWER
Description
A41 HI POWER V-BELT ; 1/2" TW 5/16" NOM THK 43" CIRC
Part # 90022041
BDI # 1408966
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
384843
Belt Width - Millimeter:
13
Belt Outside Length - Millimeter:
1100
Belt Style:
V-Belt
Belt Outside Length - Inch:
43
Belt Series:
A | 13X
Belt Width - Inch:
0.5
6205DDU
Description
6205DDU DEEP GROOVE BALL BRG ; 25MM BOREX52MM ODX15MM W SR 2 SEAL 1-ROW
Part # 6205DDU
BDI # 1412886
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
TY127SWHLG002500
Description
TY127SWHLG002500 TYCHEM COVERALL ; WHITE ZIPPER FRONT ELASTIC WRIST
Part # TY127SWHLG002500
BDI # 17179308
30206
Description
30206 J2/Q TAPERED ROLLER BRG ; NON-RETURNABLE 30MM IDX62MM ODX17.25MM
Part # 30206 J2/Q
BDI # 1421536
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
30206