ECP3665T-4
Description
ECP3665T-4 SEVERE DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 0642M TEFC F1
Part # ECP3665T-4
BDI # 126627
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP84108T-4
Description
CECP84108T-4 SEVERE DUTY MOTOR ; 30HP 3525RPM 3PH 60HZ 286TSC TEFC F1
Part # CECP84108T-4
BDI # 125724
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP83663T-4
Description
ECP83663T-4 SEVERE DUTY MOTOR ; 5HP 3440RPM 3PH 60HZ 184T 0643M TEFC F1
Part # ECP83663T-4
BDI # 126787
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83774T-4
Description
ECP83774T-4 SEVERE DUTY MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1
Part # ECP83774T-4
BDI # 126805
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
VECP83661T-4
Description
VECP83661T-4 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
Part # VECP83661T-4
BDI # 130837
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.69
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty IEEE 841 Petrochem
Mounting Method:
C-Face