CESSWDM3710T
Description
CESSWDM3710T WASHDOWN DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3740M TEFC
Part # CESSWDM3710T
BDI # 125902
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
M3535
Description
M3535 GENERAL PURPOSE AC MOTOR ; .33HP 1140RPM 3PH 60HZ 56 3414M TEFC F1
Part # M3535
BDI # 129550
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
CESSWDM3558T
Description
CESSWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1765RPM 3PH 60HZ 143TC 3528M TEFC F1
Part # CESSWDM3558T
BDI # 125894
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
EM2334T
Description
EM2334T GENERAL PURPOSE AC MOTOR ; 20HP 1770RPM 3PH 60HZ 256T 0960M TEFC F1
Part # EM2334T
BDI # 127161
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CEM3710T
Description
CEM3710T GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3738M TEFC
Part # CEM3710T
BDI # 125813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.76
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face | Foot Mounted