113581.00
Description
113581.00 WASHDOWN MOTOR ; 1/2HP 3450RPM 56 TEFC 115/208-230V
Part # 113581.00
BDI # 20181871
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6/4-3.8 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
VECP3580-4
Description
VECP3580-4 SEVERE DUTY MOTOR ; 1HP 3450RPM 3PH 60HZ 56C 0516M TEFC F1 N
Part # VECP3580-4
BDI # 130797
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.32
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.49
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
VL3513
Description
VL3513 GENERAL PURPOSE AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56C 3524L TEFC F1
Part # VL3513
BDI # 131065
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
CD3475
Description
CD3475 DC MOTOR ; .75HP 1750RPM DC 56C 3428D TEFC F1 N
Part # CD3475
BDI # 125558
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.84
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid