VECP2332T
Description
VECP2332T SEVERE DUTY MOTOR ; 10HP 1180RPM 3PH 60HZ 256TC 0960M TEFC F
Part # VECP2332T
BDI # 130793
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.69
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face