VEWDM3651T

COMPARE

VEWDM3651T

Description
VEWDM3651T WASHDOWN DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3646M TENV F1

BALDOR-RELIANCE

Part # VEWDM3651T

BDI # 21433404

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.63
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY