CFM3136A
Description
CFM3136A CONDENSER FAN MOTOR ; .5HP 1140RPM 3PH 60HZ 56YZ 3516M OPEN F1
Part # CFM3136A
BDI # 125998
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.3
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame
JSM3107
Description
JSM3107 JET PUMP MOTOR ; .5HP 3450RPM 3PH 60HZ 56YZ 3413M OPEN F1
Part # JSM3107
BDI # 129246
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.4
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Square Face