M1228T
Description
M1228T AC MOTOR ; 20/8.9HP 1760/1160RPM 3PH 60HZ 286T 4046
Part # M1228T
BDI # 129725
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
25.06
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
8.9 | 20HP
Mounting Method:
Foot Mounted