IDM2334T
Description
IDM2334T INVERTER DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTATS INV DUTY
Part # IDM2334T
BDI # 128871
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
33.07
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
C-Face | Foot Mounted
IDM2334T-5
Description
IDM2334T-5 INVERTER DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTAT INV DUTY
Part # IDM2334T-5
BDI # 128872
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.15
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
C-Face | Foot Mounted
ZDM2334T-5
Description
ZDM2334T-5 VECTOR DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTAT VECTOR
Part # ZDM2334T-5
BDI # 132136
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM2334T
Description
ZDM2334T VECTOR DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTATS VECTOR DR
Part # ZDM2334T
BDI # 132135
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted