IDWNM3609T
Description
IDWNM3609T INVERTER DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 182TC 3628M TENV F1
Part # IDWNM3609T
BDI # 128962
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
ZDNM3669T
Description
ZDNM3669T VECTOR DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 182TC 0624M TENV F1
Part # ZDNM3669T
BDI # 132171
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDWNM3609T
Description
ZDWNM3609T VECTOR DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 182TC 3628M TENV F1
Part # ZDWNM3609T
BDI # 132233
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty or Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDNM3587T
Description
IDNM3587T INVERTER DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ 143TC 0534M TENV F1
Part # IDNM3587T
BDI # 128909
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.65
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
IDNM3669T
Description
IDNM3669T INVERTER DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 182TC 0624M TENV F1
Part # IDNM3669T
BDI # 128912
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.21
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted