Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
27.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F3 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
2.5
Sync RPM:
650 | 2000
Shaft Diameter - Millimeter:
63.5
Overall Length - Inch:
51.58
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
254
Mounting Method:
F1 Face
34-7531Z130G1
Description
34-7531Z130G1 ; .5HP 1800RPM DC 56Z 3428P TENV F1 N
Part # 34-7531Z130G1
BDI # 20108970
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
F2 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.624
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
41.25
Overall Length - Inch:
27.25
Current:
DC
Voltage:
240
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
F2 Face