07H409W280G1
Description
07H409W280G1 AC MOTOR ; POR 7.5HP 3525RPM 3PH 213TC 0736M TEFC
Part # 07H409W280G1
BDI # 20120564
07H549W280G1
Description
07H549W280G1 AC MOTOR ; POR 7.5HP 3525RPM 3PH 213TZ 0736M TEFC
Part # 07H549W280G1
BDI # 20133631
VUHM3542
Description
VUHM3542-5 UNIT HANDLING MOTOR ; .75/.56KWHP 1765RPM 3PH 60HZ 56C 3514M T
Part # VUHM3542
BDI # 131970
CEM3546
Description
CEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 N
Part # CEM3546
BDI # 125764
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted