O002;048S17S25

COMPARE

O002;048S17S25

Description
048S17S25 HVAC MOTOR ; 1/4HP 1725RPM SEMI 48N 1/60/115V

LEESON

Part # O002

BDI # 22325839

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.25
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
O600;048S17T286

COMPARE

O600;048S17T286

Description
048S17T286 HVAC/R MOTOR ; 1/8HP 1725RPM TENV 48N 1/60/115V

LEESON

Part # O600

BDI # 17093612

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 7.59
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 2.6 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
5KH32GN5020U

COMPARE

5KH32GN5020U

Description
5KH32GN5020U HVAC/R MOTOR ; 1/3 1725 TENV 48N 1/60/115

LEESON

Part # 4787

BDI # 17103247

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 8.13
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 4.8 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
4774;5KH33GN5014U

COMPARE

4774;5KH33GN5014U

Description
5KH33GN5014U FAN/BLOWER MOTOR ; 1/3HP 3450RPM TENV 48N 1/60/115V

LEESON

Part # 4774

BDI # 17103238

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 8.45
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 4.9 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY