C248

COMPARE

C248

Description
C248 AC MOTOR ; 1.5HP 1725RPM DP 56Y 1/60/230/115V

LEESON

Part # C248

BDI # 17090357

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 5.6 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
H891;5KC49LN6386

COMPARE

H891;5KC49LN6386

Description
5KC49LN6386 EP AC MOTOR ; 1/6HP 1200RPM EPNV 56 1/60/115V

LEESON

Part # H891

BDI # 17092001

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 4.1 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY