116706.00
Description
116706.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H 230V 1PH 60HZ
Part # 11670600
BDI # 20183623
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 15 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
HVAC
Mounting Method:
Resilient
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.44
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted