34-6526-5823
Description
34-6526-5823 DC MOTOR ; .3 KW 1800RPM DC 56Z 3428D OPEN F1 N
Part # 34-6526-5823
BDI # 20107770
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.3HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face