M1130053.00
Description
M1130053.00 SUB-FRACTIONAL MOTOR ; 1/8HP 1750RPM 34 TENV 90V CONT
Part # M1130053
BDI # 20182077
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 1.4 Ampere | SCR Drive
Mounting Method:
C-Face
M3353
Description
M3353 GENERAL PURPOSE AC MOTOR ; .13HP 1725RPM 3PH 60HZ 42 3313M TEFC F1
Part # M3353
BDI # 129535
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
Foot Mounted
33-2030Z104G1
Description
33-2030Z104G1 DC MOTOR ; .125HP 1750RPM DC 56C 3313P TENV F1 N
Part # 33-2030Z104G1
BDI # 20106165
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.31
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
F1 Face
34-7441Z602G1
Description
34-7441Z602G1 DC MOTOR ; .125 PMHP 1700RPM DC 56CYZ 3410P XPFC F1
Part # 34-7441Z602G1
BDI # 20108867
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.394
Sync RPM:
1700
Shaft Diameter - Millimeter:
10.008
Overall Length - Inch:
13.18
Current:
DC
Voltage:
12
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
F1 Face
L3353
Description
L3353 GENERAL PURPOSE AC MOTOR ; .13HP 1725RPM 1PH 60HZ 42 3313L TEFC F1
Part # L3353
BDI # 129435
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
Foot Mounted